Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCCX4/0-12-X
Zoro # G0776933
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 1.19"
- Material Tin-Plated Copper
- Length 5.73"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX4/0-12-X
- Zoro # G0776933
- UPC # 7498343778
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.19" |
Length | 5.73" |
Overall Length | 5.73 in |
Wire Strip Length (In.) | 39452 |
Outer Diameter (In.) | 0.71 |
Inside Diameter (In.) | 0.57 |
Inside Diameter (mm) | 14.47 |
Tongue Width (mm) | 30.2 |
Wire Strip Length (mm) | 41.2 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (In.) | 1.19 |
Overall Length (mm) | 145.5 |
Overall Length (In.) | 5.73 |
Barrel Length (In.) | 2.24 |
Outer Diameter (mm) | 18.03 |
Copper Code Conductor Size (AWG) | 36617 |
Stud Hole Size (In.) | 1 to 2 |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Barrel Length (mm) | 56.9 |
Description
Lug Compression Connector,4/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Type 12 Hinged Window Kit, 12.00x12.00x1.49, Gray, Steel (APWK1212H)
- BUYERS PRODUCTS Black Pre-Wired 6-Switch Panel 4-On/Off 2-Momentary (6391207)
- VAST Ez Cone Top Grip Nut, 1/4"-20 316SS, PK100 (V225 1/4EZS2-100)
- SWE-TECH 3C Power Cord Adapter, Black, C14 to NEMA 5-15R, 10 Amp, 3 foot (FWT10W1-05203)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- PANDUIT Copper Mechanical lug, 1 Hole, 1 Barrel, Straight Fl, CS125-14SL-QY (CS125-14SL-QY)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA3CTC38)
- Panduit Compression Lugs