Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCCF4/0-12-X
Zoro # G0776680
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Flared Barrel
- Width 1.17"
- Material Tin-Plated Copper
- Length 5.23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCF4/0-12-X
- Zoro # G0776680
- UPC # 7498375319
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.17" |
Length | 5.23" |
Overall Length | 5.23 in |
Tongue Width (In.) | 1.17 |
Stud Hole Size (In.) | 1 to 2 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Barrel Length (mm) | 40.9 |
Wire Strip Length (mm) | 42.9 |
Tongue Width (mm) | 29.7 |
Class M Copper Flex Conductor Size (AWG) | 36617 |
Barrel Length (In.) | 1.61 |
Stud Hole Size (mm) | 12.7 |
Overall Length (In.) | 5.23 |
Overall Length (mm) | 132.8 |
Wire Strip Length (In.) | 1.6875 |
Description
Lug Compression Connector,4/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 110A, 600V AC, Non-Indicating (FLSR110)
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTBL)
- EATON Cutler-Hammer Thermal Unit, 10.31 to 11.35A (MSH12-9A)
- HUBBELL Receptacle, 4 to 4/0, Male, Brwn, Taper (HBLMRSBN)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-38-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- Panduit Lugs & Split Bolts