Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCC4/0-12W-X
Zoro # G0775831
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 4.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC4/0-12W-X
- Zoro # G0775831
- UPC # 7498381902
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.06" |
Length | 4.95" |
Overall Length | 4.95 in |
Stud Hole Size (mm) | 12.7 |
Overall Length (mm) | 125.7 |
Barrel Length (In.) | 1.56 |
Inside Diameter (In.) | 0.57 |
Wire Strip Length (mm) | 41.2 |
Outer Diameter (mm) | 18.03 |
Stud Hole Size (In.) | 1 to 2 |
Copper Code Conductor Size (AWG) | 36617 |
Overall Length (In.) | 4.95 |
Tongue Width (In.) | 1.06 |
Barrel Length (mm) | 39.6 |
Wire Strip Length (In.) | 39452 |
Inside Diameter (mm) | 14.47 |
Tongue Width (mm) | 26.9 |
Outer Diameter (In.) | 0.71 |
Description
Lug Compression Connector,4/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Wire, High Temperature (LDWR-1013)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 500 to 5000 psi (APAN71H012CB025000#-NSR)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Tw, PK200 (97 99 372)
- ANCOR 16-14 Heatshrink Butt Connectors - 100-Pack (309199)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Copper Compression Ctap'S, Heavy Duty, # (CTAP2-4-Q)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24D011)
- Panduit Compression Lugs