Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCC4/0-00-X
Zoro # G0775798
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 5.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC4/0-00-X
- Zoro # G0775798
- UPC # 7498390206
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.06" |
Length | 5.13" |
Overall Length | 5.13 in |
Tongue Width (mm) | 26.9 |
Barrel Length (mm) | 39.6 |
Copper Code Conductor Size (AWG) | 36617 |
Overall Length (In.) | 5.13 |
Wire Strip Length (mm) | 41 |
Barrel Length (In.) | 1.56 |
Wire Strip Length (In.) | 1.63 |
Overall Length (mm) | 130.3 |
Tongue Width (In.) | 1.06 |
Description
Lug Compression Connector,4/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C366)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-YL)
- REIKU Spring Holder, 1.410 in., Black, Polyamide (PAGLB-36)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CLBOX)
- Panduit Compression Lugs