Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCBX4/0-12-X
Zoro # G0774851
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 1.19"
- Material Tin-Plated Copper
- Length 3.85"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCBX4/0-12-X
- Zoro # G0774851
- UPC # 7498343730
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.19" |
Length | 3.85" |
Overall Length | 3.85 in |
Overall Length (mm) | 97.8 |
Stud Hole Size (In.) | 1 to 2 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Barrel Length (In.) | 2.24 |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Wire Strip Length (In.) | 2.3125 |
Class H Copper Flex Conductor Size (AWG) | 36617 |
Class I Copper Flex Conductor Size (AWG) | 36617 |
Copper Code Conductor Size (AWG) | 36617 |
Stud Hole Size (mm) | 12.7 |
Overall Length (In.) | 3.85 |
Class G Copper Flex Conductor Size (AWG) | 36617 |
Barrel Length (mm) | 56.9 |
Class M Copper Flex Conductor Size (AWG) | 36617 |
Tongue Width (mm) | 30.2 |
Tongue Width (In.) | 1.19 |
Wire Strip Length (mm) | 59 |
Description
Lug Compression Connector,4/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Plug 4P 5W 277/480VAC (HBL28W82)
- DAYTON Thermocouple Probe, Type J, 24in L, 19 AWG (36GL07)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 3 Pole, 277/480V AC, C Curve (FAZ-C10/3-NA)
- WCTA / WELDINGCUTTINGTOOLS&ACCESSLLC SOLDER-LEAD FREE 95/5 1#* (AW55804)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YAZ382NNTFX)
- Panduit Lugs & Split Bolts