Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCB4/0-38-X
Zoro # G0774617
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 3.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB4/0-38-X
- Zoro # G0774617
- UPC # 7498390139
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.06" |
Length | 3.03" |
Overall Length | 3.03 in |
Barrel Length (mm) | 39.6 |
Inside Diameter (mm) | 14.47 |
Tongue Width (mm) | 26.9 |
Overall Length (In.) | 3.03 |
Barrel Length (In.) | 1.56 |
Wire Strip Length (In.) | 39452 |
Outer Diameter (In.) | 0.71 |
Wire Strip Length (mm) | 41.2 |
Inside Diameter (In.) | 0.57 |
Tongue Width (In.) | 1.06 |
Overall Length (mm) | 77 |
Stud Hole Size (In.) | 44993 |
Stud Hole Size (mm) | 9.5 |
Copper Code Conductor Size (AWG) | 36617 |
Outer Diameter (mm) | 18.03 |
Description
Lug Compression Connector,4/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring, Hi Temp, Non-Ins, 6 Awg, 5/16", PK20 (P6-56RHT6-E)
- AIROTRONICS Encapsulated Timer Rlay, 10A, Relay, 120VAC (TGKAD102S3/102S3EE1HS)
- NVENT HOFFMAN SYSPEND Sanitary HMI Straight Tubing, 1250mm, SS Type 304 (ST1250SS)
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 120/240V AC (31EH78)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- PANDUIT Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, LCA8-10H-L (LCA8-10H-L)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24D006)
- Panduit Compression Lugs