Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCAX4/0-58F-X
Zoro # G0774020
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 1.19"
- Material Tin-Plated Copper
- Length 2.39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX4/0-58F-X
- Zoro # G0774020
- UPC # 7498343569
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.19" |
Length | 2.39" |
Overall Length | 2.39 in |
Wire Strip Length (mm) | 27 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Barrel Length (mm) | 26.2 |
Class H Copper Flex Conductor Size (AWG) | 36617 |
Overall Length (mm) | 60.7 |
Stud Hole Size (In.) | 45054 |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Overall Length (In.) | 2.39 |
Class G Copper Flex Conductor Size (AWG) | 36617 |
Class M Copper Flex Conductor Size (AWG) | 36617 |
Copper Code Conductor Size (AWG) | 36617 |
Tongue Width (In.) | 1.19 |
Tongue Width (mm) | 30.2 |
Class I Copper Flex Conductor Size (AWG) | 36617 |
Stud Hole Size (mm) | 15.9 |
Barrel Length (In.) | 1.03 |
Description
Lug Compression Connector,4/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001KR9P1R)
- NVENT HOFFMAN Lay-In NEMA Type 3R Wireway Straight Section, 6.00x6.00x12.00, Gray, S (F66T3R12)
- EATON Pilot Light, 120VAC, Amber (10250T197LAP2A)
- KMC 2.5 in. Dia. Medium Duty Rubber Cushion Clamp, 5PK (COL4009Z1)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14E1)
- Panduit Lugs & Split Bolts