Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCAX4/0-58-X
Zoro # G0774011
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 1.19"
- Material Tin-Plated Copper
- Length 2.85"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX4/0-58-X
- Zoro # G0774011
- UPC # 7498343567
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.19" |
Length | 2.85" |
Overall Length | 2.85 in |
Class H Copper Flex Conductor Size (AWG) | 36617 |
Wire Strip Length (mm) | 27 |
Barrel Length (mm) | 26.2 |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Copper Code Conductor Size (AWG) | 36617 |
Class G Copper Flex Conductor Size (AWG) | 36617 |
Stud Hole Size (mm) | 15.9 |
Stud Hole Size (In.) | 45054 |
Barrel Length (In.) | 1.03 |
Tongue Width (In.) | 1.19 |
Class M Copper Flex Conductor Size (AWG) | 36617 |
Overall Length (In.) | 2.85 |
Overall Length (mm) | 72.4 |
Tongue Width (mm) | 30.2 |
Class I Copper Flex Conductor Size (AWG) | 36617 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Description
Lug Compression Connector,4/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch Snap Action (DA-7031-153-8)
- SQUARE D Push Buttn Cntrl Station, Forward/Reverse (9001BW242)
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS (1842)
- MILTON INDUSTRIES Reusable End, 1/4" MNPT, Fits (S-621)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342TC38)
- Panduit Lugs & Split Bolts