Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCAX4/0-56F-X
Zoro # G0774039
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 1.19"
- Material Tin-Plated Copper
- Length 2.07"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAX4/0-56F-X
- Zoro # G0774039
- UPC # 7498343560
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.19" |
Length | 2.07" |
Overall Length | 2.07 in |
Stud Hole Size (mm) | 7.9 |
Class G Copper Flex Conductor Size (AWG) | 36617 |
Tongue Width (In.) | 1.19 |
Wire Strip Length (mm) | 27 |
Wire Strip Length (In.) | 1.0625 |
Overall Length (mm) | 52.6 |
Class I Copper Flex Conductor Size (AWG) | 36617 |
Stud Hole Size (In.) | 45062 |
Overall Length (In.) | 2.07 |
Class H Copper Flex Conductor Size (AWG) | 36617 |
Barrel Length (mm) | 26.2 |
Barrel Length (In.) | 1.03 |
Class M Copper Flex Conductor Size (AWG) | 36617 |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Copper Code Conductor Size (AWG) | 36617 |
Tongue Width (mm) | 30.2 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Description
Lug Compression Connector,4/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Springless Nut, 5/8"-11"X3/8" EG, PK25 (V221 5/8-25)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 12A, 600V AC, Non-Indicating (LP-CC-12)
- ELECTRIDUCT Hook & Loop Wrap - Continuous Roll (CT-VW-ROLL-75-BK)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 3R (HF323NR)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- BURNDY Two Hole Lug Compress Conct, 600 kcmil, Width: 1.69 in (YA362N)
- Panduit Compression Lugs