Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCAX4/0-56-X
Zoro # G0774081
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 1.19"
- Material Tin-Plated Copper
- Length 2.53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX4/0-56-X
- Zoro # G0774081
- UPC # 7498343557
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.19" |
Length | 2.53" |
Overall Length | 2.53 in |
Wire Strip Length (In.) | 42370 |
Class H Copper Flex Conductor Size (AWG) | 36617 |
Class M Copper Flex Conductor Size (AWG) | 36617 |
Wire Strip Length (mm) | 26.9 |
Barrel Length (mm) | 26.2 |
Overall Length (mm) | 64.3 |
Inside Diameter (In.) | 0.65 |
Class G Copper Flex Conductor Size (AWG) | 36617 |
Stud Hole Size (In.) | 45062 |
Outer Diameter (mm) | 20.57 |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Inside Diameter (mm) | 16.51 |
Overall Length (In.) | 2.53 |
Class I Copper Flex Conductor Size (AWG) | 36617 |
Outer Diameter (In.) | 0.81 |
Tongue Width (mm) | 30.2 |
Barrel Length (In.) | 1.03 |
Copper Code Conductor Size (AWG) | 36617 |
Tongue Width (In.) | 1.19 |
Stud Hole Size (mm) | 7.9 |
Description
Lug Compression Connector,4/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 25A (H12D4825D)
- ZORO SELECT Strut Channel, 5 ft. L, Half Slottd, 12 ga. (FS-201SS PG 60.00)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0320" Dia, UL1007, 300 Volts (20UL1007STRKIT10COLOR100)
- SIEMENS Key, LSG1 Key Code, Silver (3SU19500FN800AA0)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- MAGNALUG Stater/Ground Lug, 1/0, 3/8", PK5 (6410-005F)
- Panduit Lugs & Split Bolts