Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCAX4/0-38H-X
Zoro # G0774072
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 1.19"
- Material Tin-Plated Copper
- Length 2.26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX4/0-38H-X
- Zoro # G0774072
- UPC # 7498343562
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.19" |
Length | 2.26" |
Overall Length | 2.26 in |
Inside Diameter (mm) | 16.51 |
Copper Code Conductor Size (AWG) | 36617 |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Barrel Length (In.) | 1.03 |
Stud Hole Size (In.) | 44993 |
Tongue Width (mm) | 30.2 |
Stud Hole Size (mm) | 9.5 |
Outer Diameter (In.) | 0.81 |
Wire Strip Length (mm) | 26.9 |
Inside Diameter (In.) | 0.65 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Overall Length (In.) | 2.26 |
Overall Length (mm) | 57.4 |
Wire Strip Length (In.) | 42370 |
Barrel Length (mm) | 26.2 |
Outer Diameter (mm) | 20.57 |
Class M Copper Flex Conductor Size (AWG) | 36617 |
Tongue Width (In.) | 1.19 |
Class H Copper Flex Conductor Size (AWG) | 36617 |
Class G Copper Flex Conductor Size (AWG) | 36617 |
Class I Copper Flex Conductor Size (AWG) | 36617 |
Description
Lug Compression Connector,4/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Capacitive, 34mm, NO (E2K-C25MY1)
- DWYER INSTRUMENTS Pressure Switch (1910-20)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 35A, 250V AC (OT35)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-1C)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C390)
- Panduit Compression Lugs