Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCAX4/0-38F-X
Zoro # G0774057
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 1.19"
- Material Tin-Plated Copper
- Length 2.07"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX4/0-38F-X
- Zoro # G0774057
- UPC # 7498343563
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.19" |
Length | 2.07" |
Overall Length | 2.07 in |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Wire Strip Length (mm) | 27 |
Overall Length (mm) | 52.6 |
Class G Copper Flex Conductor Size (AWG) | 36617 |
Stud Hole Size (mm) | 9.5 |
Overall Length (In.) | 2.07 |
Class M Copper Flex Conductor Size (AWG) | 36617 |
Class H Copper Flex Conductor Size (AWG) | 36617 |
Tongue Width (mm) | 30.2 |
Class I Copper Flex Conductor Size (AWG) | 36617 |
Tongue Width (In.) | 1.19 |
Copper Code Conductor Size (AWG) | 36617 |
Stud Hole Size (In.) | 44993 |
Barrel Length (In.) | 1.03 |
Maximum Copper Conductor Size (AWG) | 36617 |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Barrel Length (mm) | 26.2 |
Wire Strip Length (In.) | 1.0625 |
Description
Lug Compression Connector,4/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG42J59M1X)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2-1/2In x 25ft, Gray (6208-22-00)
- INTERMATIC Replacement Motor, 208/240/277VAC (WG733)
- ZORO SELECT Device, Ivory, Switch/Pilot Light Wiring (RC109I)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- SIGMA 2 3/8 Electrical Lug, PK50 (2381-60)
- Panduit Lugs & Split Bolts