Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCAX4/0-38-X
Zoro # G0774063
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 1.19"
- Material Tin-Plated Copper
- Length 2.53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX4/0-38-X
- Zoro # G0774063
- UPC # 7498343561
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.19" |
Length | 2.53" |
Overall Length | 2.53 in |
Inside Diameter (mm) | 16.51 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Outer Diameter (mm) | 20.57 |
Stud Hole Size (In.) | 44993 |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Class M Copper Flex Conductor Size (AWG) | 36617 |
Outer Diameter (In.) | 0.81 |
Wire Strip Length (In.) | 42370 |
Class I Copper Flex Conductor Size (AWG) | 36617 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (In.) | 1.19 |
Overall Length (mm) | 64.3 |
Barrel Length (mm) | 26.2 |
Copper Code Conductor Size (AWG) | 36617 |
Tongue Width (mm) | 30.2 |
Barrel Length (In.) | 1.03 |
Overall Length (In.) | 2.53 |
Class G Copper Flex Conductor Size (AWG) | 36617 |
Inside Diameter (In.) | 0.65 |
Class H Copper Flex Conductor Size (AWG) | 36617 |
Wire Strip Length (mm) | 26.9 |
Description
Lug Compression Connector,4/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Single, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Self Grounding, Black (RR201BK)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 20A, 1 Pole, 125/250V AC, Medium Curve (CLB-203-27E3N-W-A/20)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25ft, Black (6803-22-00)
- L.H. DOTTIE L.H. Dottie 2'' One Hole EMT Strap, 50PK (TW200)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, LCA8-10H-L (LCA8-10H-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- ABB Two Hole Lug Connector, 350 kcmil, PK10 (54215)
- Panduit Compression Lugs