Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCAX4/0-12F-X
Zoro # G0774002
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 1.19"
- Material Tin-Plated Copper
- Length 2.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX4/0-12F-X
- Zoro # G0774002
- UPC # 7498343566
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.19" |
Length | 2.18" |
Overall Length | 2.18 in |
Barrel Length (mm) | 26.2 |
Copper Code Conductor Size (AWG) | 36617 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Class M Copper Flex Conductor Size (AWG) | 36617 |
Class H Copper Flex Conductor Size (AWG) | 36617 |
Tongue Width (In.) | 1.19 |
Overall Length (In.) | 2.18 |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Overall Length (mm) | 55.4 |
Stud Hole Size (In.) | 1 to 2 |
Class G Copper Flex Conductor Size (AWG) | 36617 |
Barrel Length (In.) | 1.03 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (In.) | 1.0625 |
Tongue Width (mm) | 30.2 |
Class I Copper Flex Conductor Size (AWG) | 36617 |
Wire Strip Length (mm) | 27 |
Description
Lug Compression Connector,4/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS208BLNAL2)
- WIREMOLD Communications Plate, Gray, Die-Cast Zinc (C8005P-3RT)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R; 4; 12, Hinged (N412242412C)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi (LCAN250-38-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- BURNDY Nylon Small Terminal, 2-10, 1.07" (YAEV10L36)
- Panduit Compression Lugs