Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCAX4/0-12-X
Zoro # G0774048
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 1.19"
- Material Tin-Plated Copper
- Length 2.64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX4/0-12-X
- Zoro # G0774048
- UPC # 7498343564
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.19" |
Length | 2.64" |
Overall Length | 2.64 in |
Outer Diameter (mm) | 20.57 |
Class I Copper Flex Conductor Size (AWG) | 36617 |
Tongue Width (In.) | 1.19 |
Wire Strip Length (mm) | 26.9 |
Outer Diameter (In.) | 0.81 |
Barrel Length (In.) | 1.03 |
Barrel Length (mm) | 26.2 |
Class H Copper Flex Conductor Size (AWG) | 36617 |
Inside Diameter (mm) | 16.51 |
Class G Copper Flex Conductor Size (AWG) | 36617 |
Stud Hole Size (mm) | 12.7 |
Overall Length (mm) | 67.1 |
Stud Hole Size (In.) | 1 to 2 |
Copper Code Conductor Size (AWG) | 36617 |
Class M Copper Flex Conductor Size (AWG) | 36617 |
Wire Strip Length (In.) | 42370 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Tongue Width (mm) | 30.2 |
Overall Length (In.) | 2.64 |
Inside Diameter (In.) | 0.65 |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Description
Lug Compression Connector,4/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Green, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRGRE1000)
- ZORO SELECT Channel Washer, 3/8 In, Silver, PK25 (V500 3/8SS)
- FUNCTIONAL DEVICES-RIB Control Transformer, 300 VA, 60 °C, 24V AC, 120/208/240/480V AC (TR300VA002)
- EATON Guard, F/30mm Illuminated Push Buttons (HT8A15)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK64)
- Panduit Lugs & Split Bolts