Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCAN4/0-38-X
Zoro # G0772900
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 0.71"
- Material Tin-Plated Copper
- Length 2.45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAN4/0-38-X
- Zoro # G0772900
- UPC # 7498360340
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 0.71" |
Length | 2.45" |
Overall Length | 2.45 in |
Copper Code Conductor Size (AWG) | 36617 |
Tongue Width (In.) | 0.71 |
Overall Length (mm) | 62.2 |
Inside Diameter (mm) | 14.47 |
Outer Diameter (mm) | 18.03 |
Overall Length (In.) | 2.45 |
Tongue Width (mm) | 18 |
Outer Diameter (In.) | 0.71 |
Wire Strip Length (In.) | 37987 |
Inside Diameter (In.) | 0.57 |
Barrel Length (mm) | 30.2 |
Wire Strip Length (mm) | 31.8 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (In.) | 1.19 |
Stud Hole Size (In.) | 44993 |
Description
Lug Compression Connector,4/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Double-Ended Cordset, 3 m L Cable (EVC100)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 9 in D, NEMA 12; 13, Non Hinged Clamp (B201609CH)
- SQUARE D Panelboard Lock Replacement (PK22FL)
- USA INDUSTRIALS Aftermarket ASEA Brown Boveri EH Contact Kit - Replaces EHCK250-3, 3-Pole (9553CB)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM12E12)
- Panduit Compression Lugs