Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCAF4/0-12F-X
Zoro # G0772602
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Flared Barrel
- Width 1.17"
- Material Tin-Plated Copper
- Length 2.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAF4/0-12F-X
- Zoro # G0772602
- UPC # 7498387724
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.17" |
Length | 2.2" |
Overall Length | 2.2 in |
Stud Hole Size (mm) | 12.7 |
Barrel Length (In.) | 1.35 |
Wire Strip Length (mm) | 36.5 |
Barrel Length (mm) | 34.3 |
Overall Length (mm) | 55.9 |
Overall Length (In.) | 2.2 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (mm) | 29.7 |
Tongue Width (In.) | 1.17 |
Description
Lug Compression Connector,4/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNN Series, 175 A, Very Fast Acting, 130V AC, Bolt-On (CNN175)
- HONEYWELL Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 300V AC, Actuator Location: Top (GLEA24C)
- NOARK Contact, 230Vac Coil, 2No+2Nc Au (CK80.322-230)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (30036)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-38-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM10E38)
- Panduit Compression Lugs