Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCAF4/0-12-X
Zoro # G0772663
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Flared Barrel
- Width 1.17"
- Material Tin-Plated Copper
- Length 2.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAF4/0-12-X
- Zoro # G0772663
- UPC # 7498355796
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.17" |
Length | 2.88" |
Overall Length | 2.88 in |
Barrel Length (mm) | 34.3 |
Overall Length (In.) | 2.88 |
Tongue Width (mm) | 29.7 |
Outer Diameter (mm) | 23.11 |
Barrel Length (In.) | 1.35 |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Tongue Width (In.) | 1.17 |
Class M Copper Flex Conductor Size (AWG) | 36617 |
Inside Diameter (mm) | 16 |
Stud Hole Size (mm) | 12.7 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Wire Strip Length (mm) | 36.32 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (mm) | 73.2 |
Wire Strip Length (In.) | 42376 |
Inside Diameter (In.) | 0.63 |
Outer Diameter (In.) | 0.91 |
Description
Lug Compression Connector,4/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Black (HS357-S50-BLACK)
- EATON Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPF221R)
- KILLARK Control Station, 1/2 In, 10A @ 600V (FXCS-4B4)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BK (BRY5362BLK)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, LCA8-10H-L (LCA8-10H-L)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- DRYCONN Direct Bury Lug, Yellow, PK5 (90120)
- Panduit Compression Lugs