Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCA4/0-56-X
Zoro # G0771710
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 2.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA4/0-56-X
- Zoro # G0771710
- UPC # 7498390120
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.06" |
Length | 2.38" |
Overall Length | 2.38 in |
Stud Hole Size (In.) | 45062 |
Copper Code Conductor Size (AWG) | 36617 |
Overall Length (mm) | 60.5 |
Tongue Width (mm) | 26.9 |
Stud Hole Size (mm) | 7.9 |
Tongue Width (In.) | 1.06 |
Overall Length (In.) | 2.38 |
Barrel Length (mm) | 30.2 |
Barrel Length (In.) | 1.19 |
Wire Strip Length (mm) | 31.8 |
Wire Strip Length (In.) | 1.25 |
Description
Lug Compression Connector,4/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 47K18 R37520B005 Switch-Rollout (47K18)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RPM22F7)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 1-1/4In (UNF125NR)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-38-X)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- BURNDY One Hole Lug Compress Conct, 350 kcmil, Width: 1.29 in (YA31)
- Panduit Lugs & Split Bolts