Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCA4/0-38-X
Zoro # G0771780
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 2.45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCA4/0-38-X
- Zoro # G0771780
- UPC # 7498390040
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.06" |
Length | 2.45" |
Overall Length | 2.45 in |
Copper Code Conductor Size (AWG) | 36617 |
Tongue Width (In.) | 1.06 |
Barrel Length (In.) | 1.19 |
Tongue Width (mm) | 26.9 |
Wire Strip Length (mm) | 31.8 |
Inside Diameter (In.) | 0.57 |
Barrel Length (mm) | 30.2 |
Stud Hole Size (In.) | 44993 |
Outer Diameter (mm) | 18.03 |
Overall Length (mm) | 62.2 |
Wire Strip Length (In.) | 37987 |
Outer Diameter (In.) | 0.71 |
Overall Length (In.) | 2.45 |
Stud Hole Size (mm) | 9.5 |
Inside Diameter (mm) | 14.47 |
Description
Lug Compression Connector,4/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 40A, 1 Pole, 240V AC, D Curve (FAZ-D40/1-NA-SP)
- FIELD CONTROLS 8Mg1 8" Draft Regulator Double (8MGI)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM3S10-C)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 240V AC Volt Rating, 3 Poles, Box Lug, Midget Fuse Type (CCP2-3-30M)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-38-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, 1/4, LCD1/0-14A-X, PK 10 (LCD1/0-14A-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLNT6)
- Panduit Compression Lugs