Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCA4/0-14-X
Zoro # G0771729
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 2.36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA4/0-14-X
- Zoro # G0771729
- UPC # 7498390119
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.06" |
Length | 2.36" |
Overall Length | 2.36 in |
Overall Length (mm) | 59.9 |
Barrel Length (In.) | 1.19 |
Overall Length (In.) | 2.36 |
Stud Hole Size (In.) | 44930 |
Tongue Width (mm) | 26.9 |
Barrel Length (mm) | 30.2 |
Tongue Width (In.) | 1.06 |
Copper Code Conductor Size (AWG) | 36617 |
Stud Hole Size (mm) | 6.4 |
Wire Strip Length (In.) | 1.25 |
Wire Strip Length (mm) | 31.8 |
Description
Lug Compression Connector,4/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, 1/2In Flange, 1 5/16In Max Cap (BCH21-C2)
- DAYTON Heavy Duty Limit Switch, Plunger, Roller, SPDT, 10A @ 600V AC, Actuator Location: Top (11X447)
- LEVITON WALLPLAT2G GFCI DECOR WH (PJ262-00W)
- U.S. WIRE & CABLE 25 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V 15A (73025)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NNTFX)
- Panduit Lugs & Split Bolts