Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCA4/0-12F-X
Zoro # G0771613
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 2.07"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA4/0-12F-X
- Zoro # G0771613
- UPC # 7498355945
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.06" |
Length | 2.07" |
Overall Length | 2.07 in |
Barrel Length (mm) | 30.2 |
Barrel Length (In.) | 1.19 |
Overall Length (mm) | 52.6 |
Copper Code Conductor Size (AWG) | 36617 |
Overall Length (In.) | 2.07 |
Stud Hole Size (In.) | 1 to 2 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (mm) | 26.9 |
Wire Strip Length (mm) | 31.8 |
Wire Strip Length (In.) | 1.25 |
Tongue Width (In.) | 1.06 |
Description
Lug Compression Connector,4/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Plug, Mod, Cat6, Strander, Shielded, PK100 (7301)
- GE Load Center, TM184, THQL, 18 Spaces, 100A, 120/208V, Main Circuit Breaker, 3 Phase (TM18410C)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 24V DC, 50 Hz (LC1DT40BL)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Blue (8380-IGB)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C988)
- Panduit Lugs & Split Bolts