Shop All Compression Lugs
Panduit
Lug Compression Connector, 4/0 AWG
Mfr # LCA4/0-12-X
Zoro # G0771677
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 2.68"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA4/0-12-X
- Zoro # G0771677
- UPC # 7498390041
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.06" |
Length | 2.68" |
Overall Length | 2.68 in |
Outer Diameter (mm) | 18.03 |
Outer Diameter (In.) | 0.71 |
Inside Diameter (mm) | 14.47 |
Barrel Length (In.) | 1.19 |
Wire Strip Length (In.) | 37987 |
Tongue Width (In.) | 1.06 |
Stud Hole Size (mm) | 12.7 |
Overall Length (In.) | 2.68 |
Inside Diameter (In.) | 0.57 |
Barrel Length (mm) | 30.2 |
Overall Length (mm) | 68.1 |
Tongue Width (mm) | 26.9 |
Copper Code Conductor Size (AWG) | 36617 |
Wire Strip Length (mm) | 31.8 |
Stud Hole Size (In.) | 1 to 2 |
Description
Lug Compression Connector,4/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- SIEMENS Mounting Kit For 3RU2126, 3RB3123 (3RU29263AA01)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5352ST)
- WIREMOLD Raceway Bender, Gray, Steel (600B)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-10AH-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- Panduit Lugs & Split Bolts