Shop All Compression Lugs
Panduit
Lug Compression Connector, 4-3 AWG
Mfr # LCD4-10B-L
Zoro # G0777450
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 to 3 AWG STR, 2 AWG SOL
- Connector Type Standard Barrel
- Width 0.55"
- Material Tin-Plated Copper
- Length 2.29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD4-10B-L
- Zoro # G0777450
- UPC # 7498399198
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 to 3 AWG STR, 2 AWG SOL |
Width | 0.55" |
Length | 2.29" |
Overall Length | 2.29 in |
Tongue Width (mm) | 14 |
Overall Length (In.) | 2.29 |
Wire Strip Length (mm) | 22.2 |
Copper Code Conductor Size (AWG) | 4 |
Barrel Length (mm) | 20.6 |
Stud Hole Size (In.) | 0.19 |
Tongue Width (In.) | 0.55 |
Barrel Length (In.) | 0.81 |
Overall Length (mm) | 58.2 |
Stud Hole Size (mm) | 4.8 |
Description
Lug Compression Connector,4-3 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (5X846)
- SQUARE D Circuit Breaker Handle Tie Kit (ECB2HT)
- ABB Motor L-Disconnect, Male, 6 AWG, Blue (MD6M-2)
- IGUS Cable Carrier, Micro, Open, OW.89In/22.5mm (07-16-028-0-3)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- Panduit Compression Lugs