Shop All Compression Lugs
Panduit
Lug Compression Connector, 4-3 AWG
Mfr # LCC4-38DW-L
Zoro # G0776050
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 to 3 AWG STR, 2 AWG SOL
- Connector Type Long Barrel
- Width 0.62"
- Material Tin-Plated Copper
- Length 3.09"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC4-38DW-L
- Zoro # G0776050
- UPC # 7498379785
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 to 3 AWG STR, 2 AWG SOL |
Width | 0.62" |
Length | 3.09" |
Overall Length | 3.09 in |
Copper Code Conductor Size (AWG) | 4 |
Overall Length (mm) | 78.5 |
Wire Strip Length (mm) | 28.6 |
Barrel Length (mm) | 26.7 |
Tongue Width (In.) | 0.62 |
Stud Hole Size (In.) | 44993 |
Barrel Length (In.) | 1.05 |
Tongue Width (mm) | 15.7 |
Wire Strip Length (In.) | 1.13 |
Overall Length (In.) | 3.09 |
Stud Hole Size (mm) | 9.5 |
Description
Lug Compression Connector,4-3 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Coupling, Off White, PVC, Couplings (CFX5IW-X)
- TAYMAC Electrical Box Cover, 2 Gang, Blank (BC200S)
- PERFORMANCE TOOL 160-Pc Wire Terminal Assortment Electrical Term, W5213 (W5213)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PBXD2)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- QUICKCABLE Stater/Ground Lug, 4/0, 1/4", PK5 (6440-005D)
- Panduit Lugs & Split Bolts