Shop All Compression Lugs
Panduit
Lug Compression Connector, 4-3 AWG
Mfr # LCC4-38D-L
Zoro # G0776008
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 to 3 AWG STR, 2 AWG SOL
- Connector Type Long Barrel
- Width 0.62"
- Material Tin-Plated Copper
- Length 3.17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC4-38D-L
- Zoro # G0776008
- UPC # 7498338254
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 to 3 AWG STR, 2 AWG SOL |
Width | 0.62" |
Length | 3.17" |
Overall Length | 3.17 in |
Stud Hole Size (mm) | 9.5 |
Wire Strip Length (In.) | 39448 |
Outer Diameter (In.) | 0.38 |
Copper Code Conductor Size (AWG) | 4 |
Outer Diameter (mm) | 9.65 |
Wire Strip Length (mm) | 28.6 |
Inside Diameter (mm) | 7.11 |
Inside Diameter (In.) | 0.28 |
Barrel Length (mm) | 26.7 |
Overall Length (mm) | 80.5 |
Barrel Length (In.) | 1.05 |
Stud Hole Size (In.) | 44993 |
Tongue Width (In.) | 0.62 |
Overall Length (In.) | 3.17 |
Tongue Width (mm) | 15.7 |
Description
Lug Compression Connector,4-3 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Switch, Keyed, 3P, 30mm (52SC6CVA1)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Hinged (A8N84)
- CANTEX Elbow, 45 Degree, 1-1/4 In., PVC, 10 In. L (5121006)
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 25-Pack (210612)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK84)
- Panduit Compression Lugs