Shop All Compression Lugs
Panduit
Lug Compression Connector, 4-3 AWG
Mfr # LCC4-14DW-L
Zoro # G0776078
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 to 3 AWG STR, 2 AWG SOL
- Connector Type Long Barrel
- Width 0.55"
- Material Tin-Plated Copper
- Length 2.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC4-14DW-L
- Zoro # G0776078
- UPC # 7498381900
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 to 3 AWG STR, 2 AWG SOL |
Width | 0.55" |
Length | 2.63" |
Overall Length | 2.63 in |
Overall Length (In.) | 2.63 |
Copper Code Conductor Size (AWG) | 4 |
Wire Strip Length (mm) | 28.6 |
Overall Length (mm) | 66.8 |
Stud Hole Size (mm) | 6.4 |
Stud Hole Size (In.) | 44930 |
Tongue Width (mm) | 14 |
Barrel Length (mm) | 26.7 |
Wire Strip Length (In.) | 1.13 |
Barrel Length (In.) | 1.05 |
Tongue Width (In.) | 0.55 |
Description
Lug Compression Connector,4-3 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (HF364J)
- NVENT HOFFMAN COMPACT Series 4 Tubes, 1988x80x80mm, Lt Gray, Steel (CCS8T20)
- LEGRAND Connection Cover, Ivory, Steel, Covers (V506)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (24C830)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-38-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- Panduit Lugs & Split Bolts