Shop All Compression Lugs
Panduit
Lug Compression Connector, 4-3 AWG
Mfr # LCC4-14B-L
Zoro # G0775892
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 to 3 AWG STR, 2 AWG SOL
- Connector Type Long Barrel
- Width 0.55"
- Material Tin-Plated Copper
- Length 2.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC4-14B-L
- Zoro # G0775892
- UPC # 7498338253
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 to 3 AWG STR, 2 AWG SOL |
Width | 0.55" |
Length | 2.7" |
Overall Length | 2.7 in |
Wire Strip Length (mm) | 28.6 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (mm) | 26.7 |
Wire Strip Length (In.) | 1.125 |
Overall Length (mm) | 68.6 |
Overall Length (In.) | 2.7 |
Tongue Width (mm) | 14 |
Copper Code Conductor Size (AWG) | 4 |
Stud Hole Size (In.) | 44930 |
Barrel Length (In.) | 1.05 |
Tongue Width (In.) | 0.55 |
Description
Lug Compression Connector,4-3 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 800A, Fast-Acting, 500V AC, Bolt-On (FWH-800A)
- MERSEN Fuse Clip, T Fuse Class, 30A Max. Amps, 250V AC Max. Volts, 30A Amp Range (C08916P)
- LEVITON Occupant Sensor High Bay W/Aisle&Adpt (OSFLA-ITW)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- ANCOR Heavy Duty Lugs - 1 Gauge Wire - 3/8" Post - 25-Pack (242276)
- Panduit Compression Lugs