Shop All Compression Lugs
Panduit
Lug Compression Connector, 4-3 AWG
Mfr # LCC4-14AWH-L
Zoro # G0775980
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 to 3 AWG STR, 2 AWG SOL
- Connector Type Long Barrel
- Width 0.55"
- Material Tin-Plated Copper
- Length 2.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC4-14AWH-L
- Zoro # G0775980
- UPC # 7498380767
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 to 3 AWG STR, 2 AWG SOL |
Width | 0.55" |
Length | 2.2" |
Overall Length | 2.2 in |
Wire Strip Length (In.) | 1.125 |
Stud Hole Size (In.) | 44930 |
Wire Strip Length (mm) | 28.6 |
Tongue Width (In.) | 0.55 |
Copper Code Conductor Size (AWG) | 4 |
Barrel Length (In.) | 1.05 |
Overall Length (In.) | 2.2 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (mm) | 26.7 |
Overall Length (mm) | 55.9 |
Tongue Width (mm) | 14 |
Description
Lug Compression Connector,4-3 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 250VAC 6-15R IV (HBL5662I)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 12-10, PK50 (31A494)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 10Amp Iec (GV2RT14)
- 3M Shrink Tubing, 0.5in ID, Clear, 100ft (FP301-1/2-100'-CLEAR-SPOOL)
- PANDUIT Copper Compression Lug, 2 Hole, 45 Degree Bend0 Kcmi (LCDX450-12-6)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- BURNDY HD Compression Terminal, 2AWG, 5/16"Stud (YAV2CL2BOX)
- Panduit Compression Lugs