Shop All Compression Lugs
Panduit
Lug Compression Connector, 4-3 AWG
Mfr # LCC4-14AWF-L
Zoro # G0775971
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 to 3 AWG STR, 2 AWG SOL
- Connector Type Long Barrel
- Width 0.55"
- Material Tin-Plated Copper
- Length 1.74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC4-14AWF-L
- Zoro # G0775971
- UPC # 7498380589
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 to 3 AWG STR, 2 AWG SOL |
Width | 0.55" |
Length | 1.74" |
Overall Length | 1.74 in |
Stud Hole Size (mm) | 6.4 |
Overall Length (mm) | 44.2 |
Tongue Width (mm) | 14 |
Barrel Length (mm) | 26.7 |
Wire Strip Length (mm) | 28.6 |
Barrel Length (In.) | 1.05 |
Stud Hole Size (In.) | 44930 |
Overall Length (In.) | 1.74 |
Tongue Width (In.) | 0.55 |
Copper Code Conductor Size (AWG) | 4 |
Wire Strip Length (In.) | 1.13 |
Description
Lug Compression Connector,4-3 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP75 SB50 CON 6 BULK (5900BK)
- HALEX 3/4 In. Die Cast-Zinc Clamp Box Connector, 5PK (20512)
- MERSEN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30313)
- SCHNEIDER ELECTRIC 120VAC Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN23G7)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG (LCDX1/0-56DF-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAN6-6-L)
- Panduit Lugs & Split Bolts