Shop All Compression Lugs
Panduit
Lug Compression Connector, 4-3 AWG
Mfr # LCC4-14AW-L
Zoro # G0775883
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 to 3 AWG STR, 2 AWG SOL
- Connector Type Long Barrel
- Width 0.55"
- Material Tin-Plated Copper
- Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC4-14AW-L
- Zoro # G0775883
- UPC # 7498379783
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 to 3 AWG STR, 2 AWG SOL |
Width | 0.55" |
Length | 2-1/2" |
Overall Length | 2.5 in |
Wire Strip Length (mm) | 28.6 |
Wire Strip Length (In.) | 1.125 |
Copper Code Conductor Size (AWG) | 4 |
Overall Length (In.) | 2.5 |
Tongue Width (In.) | 0.55 |
Tongue Width (mm) | 14 |
Stud Hole Size (In.) | 44930 |
Barrel Length (mm) | 26.7 |
Barrel Length (In.) | 1.05 |
Stud Hole Size (mm) | 6.4 |
Overall Length (mm) | 63.5 |
Description
Lug Compression Connector,4-3 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type J, Length 4 In (TPW00037)
- TELEMECANIQUE SENSORS Vacuum Switch, DPST, 20/25"Hg, 1/4-18 FNPS (9016GVG1J13)
- ZORO SELECT Locking Plug, Black/Wht, 125VAC, 0.5 HP, 15A (4721NP)
- SCHNEIDER ELECTRIC Hand-held remote control, Harmony Pocket Remote, 4 single-step push buttons (ZART04)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC38)
- Panduit Lugs & Split Bolts