Shop All Compression Lugs
Panduit
Lug Compression Connector, 4-3 AWG
Mfr # LCC4-14A-L
Zoro # G0775910
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 to 3 AWG STR, 2 AWG SOL
- Connector Type Long Barrel
- Width 0.55"
- Material Tin-Plated Copper
- Length 2.58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC4-14A-L
- Zoro # G0775910
- UPC # 7498338252
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 to 3 AWG STR, 2 AWG SOL |
Width | 0.55" |
Length | 2.58" |
Overall Length | 2.58 in |
Inside Diameter (In.) | 0.28 |
Tongue Width (In.) | 0.55 |
Stud Hole Size (mm) | 6.4 |
Overall Length (mm) | 65.5 |
Barrel Length (mm) | 26.7 |
Outer Diameter (In.) | 0.38 |
Wire Strip Length (In.) | 39448 |
Inside Diameter (mm) | 7.11 |
Stud Hole Size (In.) | 44930 |
Barrel Length (In.) | 1.05 |
Wire Strip Length (mm) | 28.6 |
Copper Code Conductor Size (AWG) | 4 |
Outer Diameter (mm) | 9.65 |
Overall Length (In.) | 2.58 |
Tongue Width (mm) | 14 |
Description
Lug Compression Connector,4-3 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cable Connector, Snap In, 1/2 In (2800)
- PANDUIT Lug Mechanical Connector, No.4-3/0 AWG (CB175-38-QY)
- JR PRODUCTS SPDT ON/OFF/ON SWITCH, POLAR WHITE (13435)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 2 ft Length (3/4POAHSBLA2)
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi (LCAN250-38-X)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C375)
- Panduit Compression Lugs