Shop All Compression Lugs
Panduit
Lug Compression Connector, 4-3 AWG
Mfr # LCC4-12-L
Zoro # G0775868
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Long Barrel
- Width 3/4"
- Material Tin-Plated Copper
- Length 4.09"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC4-12-L
- Zoro # G0775868
- UPC # 7498390286
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 3/4" |
Length | 4.09" |
Overall Length | 4.09 in |
Overall Length (mm) | 103.9 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (mm) | 19.1 |
Copper Code Conductor Size (AWG) | 4 |
Wire Strip Length (mm) | 28.6 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (In.) | 0.75 |
Barrel Length (In.) | 1.05 |
Overall Length (In.) | 4.09 |
Barrel Length (mm) | 26.7 |
Wire Strip Length (In.) | 1.13 |
Description
Lug Compression Connector,4-3 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cover Clip, Gray, Steel, HBL3000 Series (HBL3006EGY)
- CALBRITE Cord Connector, 0.12-0.18 in. Cord Range (S40501GR00)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 50 pc pack (CGNPT38-50)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 1000 ft) (14TCW1000)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- Panduit Lugs & Split Bolts