Shop All Compression Lugs
Panduit
Lug Compression Connector, 4-3 AWG
Mfr # LCB4-56-L
Zoro # G0774739
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 to 3 AWG STR, 2 AWG SOL
- Connector Type Long Barrel
- Width 0.62"
- Material Tin-Plated Copper
- Length 2.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB4-56-L
- Zoro # G0774739
- UPC # 7498344898
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 to 3 AWG STR, 2 AWG SOL |
Width | 0.62" |
Length | 2.13" |
Overall Length | 2.13 in |
Barrel Length (mm) | 26.7 |
Overall Length (mm) | 54.1 |
Wire Strip Length (In.) | 1.13 |
Wire Strip Length (mm) | 28.6 |
Tongue Width (mm) | 15.7 |
Barrel Length (In.) | 1.05 |
Tongue Width (In.) | 0.62 |
Stud Hole Size (mm) | 7.9 |
Stud Hole Size (In.) | 45062 |
Overall Length (In.) | 2.13 |
Copper Code Conductor Size (AWG) | 4 |
Description
Lug Compression Connector,4-3 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Receptacles 6-20R Single Ind Grd Iv (5461-I)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (164204-025)
- SHRINK-KON Shrink Tubing, 0.75in ID, Black, 6in, PK10 (CPO75006)
- L.H. DOTTIE L.H. Dottie 2-1/2'' LB Threaded Conduit Body w/ Cover & Gasket (LB250CG)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- Panduit Compression Lugs