Shop All Compression Lugs
Panduit
Lug Compression Connector, 4-3 AWG
Mfr # LCB4-14-L
Zoro # G0774702
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 to 3 AWG STR, 2 AWG SOL
- Connector Type Long Barrel
- Width 0.55"
- Material Tin-Plated Copper
- Length 1.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB4-14-L
- Zoro # G0774702
- UPC # 7498390180
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 to 3 AWG STR, 2 AWG SOL |
Width | 0.55" |
Length | 1.95" |
Overall Length | 1.95 in |
Barrel Length (mm) | 26.7 |
Overall Length (In.) | 1.95 |
Barrel Length (In.) | 1.05 |
Stud Hole Size (In.) | 44930 |
Tongue Width (In.) | 0.55 |
Copper Code Conductor Size (AWG) | 4 |
Wire Strip Length (In.) | 1.13 |
Stud Hole Size (mm) | 6.4 |
Tongue Width (mm) | 14 |
Wire Strip Length (mm) | 28.6 |
Overall Length (mm) | 49.5 |
Description
Lug Compression Connector,4-3 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY SmartSolar MPPT 150/85-MC4 VE.Can (SCC115085511)
- SENSORSWITCH Occupancy Sensor, 1800 sq. ft., Ceiling (CM 10 WR)
- MIDWEST FASTENER 21" Black Nylon Plastic Cable Ties 50PK (08067)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG7)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30022)
- Panduit Lugs & Split Bolts