Shop All Compression Lugs
Panduit
Lug Compression Connector, 4-3 AWG
Mfr # LCA4-56H-L
Zoro # G0772079
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 to 3 AWG STR, 2 AWG SOL
- Connector Type Standard Barrel
- Width 0.55"
- Material Tin-Plated Copper
- Length 1.52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA4-56H-L
- Zoro # G0772079
- UPC # 7498355824
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 to 3 AWG STR, 2 AWG SOL |
Width | 0.55" |
Length | 1.52" |
Overall Length | 1.52 in |
Overall Length (mm) | 38.6 |
Copper Code Conductor Size (AWG) | 4 |
Stud Hole Size (In.) | 45062 |
Tongue Width (In.) | 0.55 |
Barrel Length (mm) | 20.6 |
Stud Hole Size (mm) | 7.9 |
Tongue Width (mm) | 14 |
Wire Strip Length (mm) | 22.2 |
Overall Length (In.) | 1.52 |
Barrel Length (In.) | 0.81 |
Description
Lug Compression Connector,4-3 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL AHDP #24 PANEL NUT (AHDP24-PN01)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 24V AC, 50/60 Hz (8910DPA63V14)
- MERSEN Medium Voltage Fuse, A480T Series, 1 A, Time Delay, Cylindrical (A480T1E)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500 Line Control Coil - Replaces CB273, Size 0, 1 (AB51480)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- AUTOMATION SYSTEMS INTERCONNECT 400 Mcm, 1/2 Inch Stud, Long Barrel Compression Lug, Blue, Cl400-12., 10-PK (2397888)
- Panduit Lugs & Split Bolts