Shop All Compression Lugs
Panduit
Lug Compression Connector, 4-3 AWG
Mfr # LCA4-56F-L
Zoro # G0772051
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 to 3 AWG STR, 2 AWG SOL
- Connector Type Standard Barrel
- Width 0.55"
- Material Tin-Plated Copper
- Length 1.24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA4-56F-L
- Zoro # G0772051
- UPC # 7498355907
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 to 3 AWG STR, 2 AWG SOL |
Width | 0.55" |
Length | 1.24" |
Overall Length | 1.24 in |
Tongue Width (In.) | 0.55 |
Barrel Length (mm) | 20.6 |
Wire Strip Length (mm) | 22.2 |
Overall Length (mm) | 31.5 |
Barrel Length (In.) | 0.81 |
Overall Length (In.) | 1.24 |
Copper Code Conductor Size (AWG) | 4 |
Stud Hole Size (In.) | 45062 |
Stud Hole Size (mm) | 7.9 |
Tongue Width (mm) | 14 |
Description
Lug Compression Connector,4-3 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 5A, 250V AC, 5 PK (67243)
- HOFFMAN Push Button Control Station, 1NC, 22mm (VS-ESCA)
- TY-RAP 8.19" L Miniature Cable Tie NAT PK 100 (TY5242M)
- REMINGTON INDUSTRIES 18 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0403" Dia, UL1426, 60V (18STRUL1426KIT10COLOR100)
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi (LCAN250-38-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- 3M One Hole Lug Connector, 300 kcmil, PK10 (31053)
- Panduit Lugs & Split Bolts