Shop All Compression Lugs
Panduit
Lug Compression Connector, 4-3 AWG
Mfr # LCA4-38F-L
Zoro # G0772097
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 to 3 AWG STR, 2 AWG SOL
- Connector Type Standard Barrel
- Width 0.62"
- Material Tin-Plated Copper
- Length 1.34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA4-38F-L
- Zoro # G0772097
- UPC # 7498355908
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 to 3 AWG STR, 2 AWG SOL |
Width | 0.62" |
Length | 1.34" |
Overall Length | 1.34 in |
Stud Hole Size (In.) | 44993 |
Tongue Width (In.) | 0.62 |
Tongue Width (mm) | 15.7 |
Overall Length (In.) | 1.34 |
Stud Hole Size (mm) | 9.5 |
Overall Length (mm) | 34 |
Copper Code Conductor Size (AWG) | 4 |
Barrel Length (mm) | 20.6 |
Barrel Length (In.) | 0.81 |
Wire Strip Length (mm) | 22.2 |
Description
Lug Compression Connector,4-3 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG5)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1EB32)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 2 Gang, Rectangular, Metallic (SA3084W)
- EATON Cutler-Hammer Limit Switch Arm, Rod Operator, 12.12 In L (E50KL533)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- 3M One Hole Lug Compress Conct, 2 AWG, PK100 (MC2-38RX)
- Panduit Lugs & Split Bolts