Shop All Compression Lugs
Panduit
Lug Compression Connector, 4-3 AWG
Mfr # LCA4-14-L
Zoro # G0772042
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 to 3 AWG STR, 2 AWG SOL
- Connector Type Standard Barrel
- Width 0.55"
- Material Tin-Plated Copper
- Length 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA4-14-L
- Zoro # G0772042
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 to 3 AWG STR, 2 AWG SOL |
Width | 0.55" |
Length | 1.63" |
Overall Length | 1.63 in |
Inside Diameter (mm) | 7.11 |
Overall Length (mm) | 41.4 |
Wire Strip Length (mm) | 22.2 |
Inside Diameter (In.) | 0.28 |
Wire Strip Length (In.) | 45115 |
Stud Hole Size (In.) | 44930 |
Copper Code Conductor Size (AWG) | 4 |
Tongue Width (In.) | 0.55 |
Tongue Width (mm) | 14 |
Stud Hole Size (mm) | 6.4 |
Outer Diameter (In.) | 0.38 |
Barrel Length (mm) | 20.6 |
Outer Diameter (mm) | 9.65 |
Barrel Length (In.) | 0.81 |
Overall Length (In.) | 1.63 |
Description
Lug Compression Connector,4-3 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- CORTECH Double Blank Wall Plates and Covers, Number of Gangs: 2 Polycarbonate and Nylon Blend, White (TPDBB)
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, Aluminum (FS-200SS AL 24.00)
- AXIOM MANUFACTURING Axiom Lc/Sc Om4 Fiber Cable 8M (LCSCOM4MD8M-AX)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi (LCAN250-38-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C363)
- Panduit Lugs & Split Bolts