Shop All Compression Lugs
Panduit
Lug Compression Connector, 4-3 AWG
Mfr # LCA4-12-L
Zoro # G0771738
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Standard Barrel
- Width 3/4"
- Material Tin-Plated Copper
- Length 2.23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCA4-12-L
- Zoro # G0771738
- UPC # 7498344821
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 3/4" |
Length | 2.23" |
Overall Length | 2.23 in |
Overall Length (mm) | 56.6 |
Copper Code Conductor Size (AWG) | 4 |
Tongue Width (In.) | 0.75 |
Overall Length (In.) | 2.23 |
Barrel Length (mm) | 20.6 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (In.) | 45115 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (mm) | 19.1 |
Barrel Length (In.) | 0.81 |
Wire Strip Length (mm) | 22.2 |
Description
Lug Compression Connector,4-3 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 24V AC, 115/220V AC (T24130D)
- EATON Legend Plate, Half Round, On, Black (10250TM25)
- PANDUIT Thick Wall Heat Shrink Tubing, 2", PK2 (HST2.0-48-2Y)
- TELEMECANIQUE SENSORS Lmt Swtch Hd, Rllr Lvr Plngr, Top, 1.37 In (ZCKD21)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #4 (CTAPF2-12-C)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-56-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCD250-38D-X)
- ABB One Hole Lug Compression Connector, 4 AWG (60112-TB)
- Panduit Lugs & Split Bolts