Shop All Compression Lugs
Panduit
Lug Compression Connector, 350 Kcmil
Mfr # LCD350-12-X
Zoro # G0777581
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Standard Barrel
- Width 1.28"
- Material Tin-Plated Copper
- Length 4.96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD350-12-X
- Zoro # G0777581
- UPC # 7498390102
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.28" |
Length | 4.96" |
Overall Length | 4.96 in |
Stud Hole Size (mm) | 12.7 |
Barrel Length (mm) | 36.6 |
Overall Length (In.) | 4.96 |
Barrel Length (In.) | 1.44 |
Wire Strip Length (In.) | 1.5 |
Overall Length (mm) | 126 |
Wire Strip Length (mm) | 38.1 |
Tongue Width (In.) | 1.28 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (mm) | 32.5 |
Copper Code Conductor Size (kcmil) | 350 |
Description
Lug Compression Connector,350 Kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, On, White/Black (9001KN203)
- SCHNEIDER ELECTRIC Legend Plate, Yellow/Yellow, Round (ZBY9121)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Aqua (6385)
- HONDA Cylinder Head Gasket (12251-Z5K-003)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- ABB C Tap, Gray, 29, Main 6-8, Branch 8-12 (54715)
- Panduit Compression Lugs