Shop All Compression Lugs
Panduit
Lug Compression Connector, 350 Kcmil
Mfr # LCB350-12-X
Zoro # G0774687
product price: $18.09
/ea
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Long Barrel
- Width 1.28"
- Material Tin-Plated Copper
- Length 4.11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB350-12-X
- Zoro # G0774687
- UPC # 7498390155
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.28" |
Length | 4.11" |
Overall Length | 4.11 in |
Wire Strip Length (In.) | 2.31 |
Stud Hole Size (In.) | 1 to 2 |
Stud Hole Size (mm) | 12.7 |
Overall Length (In.) | 4.11 |
Tongue Width (In.) | 1.28 |
Barrel Length (mm) | 56.9 |
Barrel Length (In.) | 2.24 |
Overall Length (mm) | 104.4 |
Tongue Width (mm) | 32.5 |
Copper Code Conductor Size (kcmil) | 350 |
Wire Strip Length (mm) | 58.7 |
Description
Lug Compression Connector,350 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 18mm, Shielded, PNP, NC, 2m (E57G-18SPC5-C2)
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 1000 lb/Axle (DH-CR3-V2)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG1)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- GARDNER BENDER GSLU70 Mechanical Lug, 600 V, 8 to 2 Wire, 38 in Stud, Copper Contact (GSLU-70N)
- Panduit Lugs & Split Bolts