Shop All Compression Lugs
Panduit
Lug Compression Connector, 350 Kcmil
Mfr # LCAN350-38-X
Zoro # G0773022
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Standard Barrel
- Width 0.88"
- Material Tin-Plated Copper
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAN350-38-X
- Zoro # G0773022
- UPC # 7498360345
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 0.88" |
Length | 3" |
Overall Length | 3 in |
Copper Code Conductor Size (kcmil) | 350 |
Barrel Length (mm) | 36.6 |
Overall Length (mm) | 76.2 |
Inside Diameter (In.) | 0.88 |
Outer Diameter (In.) | 0.88 |
Wire Strip Length (mm) | 38.1 |
Barrel Length (In.) | 1.44 |
Stud Hole Size (In.) | 44993 |
Tongue Width (In.) | 0.88 |
Tongue Width (mm) | 22.4 |
Inside Diameter (mm) | 22.35 |
Outer Diameter (mm) | 22.35 |
Wire Strip Length (In.) | 37257 |
Stud Hole Size (mm) | 9.5 |
Overall Length (In.) | 3 |
Description
Lug Compression Connector,350 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Replacement Glass, PK5 (9001K57)
- NVENT HOFFMAN Steel Enclosure, 7.87 in H, 6 in W, 4.72 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC201512)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 12 AWG, 500 ft, Black, PVC Insulation (76822.R8.01)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- PANDUIT Copper Compression Lug, 2 Hole, 45 Degree Bend0 Kcmi (LCDX450-12-6)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAN6-6-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- ILSCO Surecrimp Aluminum Long Barrel Compressi (ALND-350-12-134-EC)
- Panduit Compression Lugs