Shop All Compression Lugs
Panduit
Lug Compression Connector, 350 Kcmil
Mfr # LCAF350-12-6
Zoro # G0772532
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Flared Barrel
- Width 1.54"
- Material Tin-Plated Copper
- Length 3.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAF350-12-6
- Zoro # G0772532
- UPC # 7498355667
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.54" |
Length | 3.65" |
Overall Length | 3.65 in |
Class M Copper Flex Conductor Size (kcmil) | 350 |
Stud Hole Size (In.) | 1 to 2 |
Stud Hole Size (mm) | 12.7 |
Overall Length (mm) | 92.7 |
DLO Copper Flex Conductor Size (kcmil) | 373.7 |
Class K Copper Flex Conductor Size (kcmil) | 350 |
Tongue Width (mm) | 39.1 |
Tongue Width (In.) | 1.54 |
Overall Length (In.) | 3.65 |
Wire Strip Length (In.) | 1.9375 |
Barrel Length (mm) | 47 |
Barrel Length (In.) | 1.85 |
Wire Strip Length (mm) | 49.2 |
Description
Lug Compression Connector,350 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Foot Switch, Momentary Action (3SE29031AA20)
- ECHO Portable Generator, 2,800 W Rated, 3,500 W Surge, 29 A (EG-3500)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 12/24V AC, 120V AC (9070T50D13)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 10 ft.L (FT2Y10)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM6E14)
- Panduit Compression Lugs