Shop All Compression Lugs
Panduit
Lug Compression Connector, 350 Kcmil
Mfr # LCA350-38-X
Zoro # G0771692
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Standard Barrel
- Width 1.28"
- Material Tin-Plated Copper
- Length 2.98"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCA350-38-X
- Zoro # G0771692
- UPC # 7498371938
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.28" |
Length | 2.98" |
Overall Length | 2.98 in |
Barrel Length (In.) | 1.44 |
Inside Diameter (In.) | 0.7 |
Stud Hole Size (In.) | 44993 |
Outer Diameter (In.) | 0.88 |
Wire Strip Length (In.) | 37257 |
Copper Code Conductor Size (kcmil) | 350 |
Barrel Length (mm) | 36.6 |
Outer Diameter (mm) | 22.35 |
Overall Length (mm) | 75.7 |
Wire Strip Length (mm) | 38.1 |
Stud Hole Size (mm) | 9.5 |
Overall Length (In.) | 2.98 |
Inside Diameter (mm) | 17.78 |
Tongue Width (mm) | 32.5 |
Tongue Width (In.) | 1.28 |
Description
Lug Compression Connector,350 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Marinco 185050P-01-1 Marine Switchable Reset Circuit Breaker - 50 Amp, Panel Mount (185050P-01-1)
- PANDUIT Pan Steel Tie, 316ss, H, 26.8l, Ts2000, PK50 (MLT8H-LP316)
- WIEGMANN Polycarbonate Enclosure, 6.06 in H, 5 in W, 3.31 in D, NEMA 4X, Screw On (HW-S16012090WW)
- RCI Rutherford Controls Inc RCI Pushbutton (916N-BH-MO 28)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM16E58)
- Panduit Compression Lugs