Shop All Compression Lugs
Panduit
Lug Compression Connector, 350 Kcmil
Mfr # LCA350-12-X
Zoro # G0771683
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Standard Barrel
- Width 1.28"
- Material Tin-Plated Copper
- Length 3.09"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA350-12-X
- Zoro # G0771683
- UPC # 7498390055
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.28" |
Length | 3.09" |
Overall Length | 3.09 in |
Tongue Width (In.) | 1.28 |
Overall Length (mm) | 78.5 |
Outer Diameter (In.) | 0.88 |
Outer Diameter (mm) | 22.35 |
Stud Hole Size (In.) | 1 to 2 |
Copper Code Conductor Size (kcmil) | 350 |
Barrel Length (mm) | 36.6 |
Overall Length (In.) | 3.09 |
Wire Strip Length (mm) | 38.1 |
Inside Diameter (mm) | 17.78 |
Inside Diameter (In.) | 0.7 |
Barrel Length (In.) | 1.44 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (In.) | 37257 |
Tongue Width (mm) | 32.5 |
Description
Lug Compression Connector,350 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT261CL-PURPLE)
- EATON Thermal Unit, 1.15 to 1.25A (FH17)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 1.5 ft., White (PS-602-HG)
- PANDUIT Elstcretainr, 1.25" Bdle, #6screw, PK10 (RER1.25-S6-X)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- SIGMA 1/0 3/8 Electrical Lug, PK50 (10381-60)
- Panduit Compression Lugs