Shop All Compression Lugs
Panduit
Lug Compression Connector, 300 Kcmil
Mfr # LCD300-12-X
Zoro # G0777417
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 300 kcmil
- Connector Type Standard Barrel
- Width 1.19"
- Material Tin-Plated Copper
- Length 4.92"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCD300-12-X
- Zoro # G0777417
- UPC # 7498390100
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 300 kcmil |
Width | 1.19" |
Length | 4.92" |
Overall Length | 4.92 in |
Tongue Width (In.) | 1.19 |
Barrel Length (In.) | 1.44 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (mm) | 125 |
Barrel Length (mm) | 36.6 |
Tongue Width (mm) | 30.2 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (mm) | 38.1 |
Overall Length (In.) | 4.92 |
Wire Strip Length (In.) | 1.5 |
Copper Code Conductor Size (kcmil) | 300 |
Description
Lug Compression Connector,300 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WDD520-J12F)
- LUTRON Pedestal, White, Double (L-PED2-WH)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVM8)
- APPLETON ELECTRIC Conduit Body Cover, Screw In, Form 35 (K250&300)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCB4/0-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C420)
- Panduit Compression Lugs