Shop All Compression Lugs
Panduit
Lug Compression Connector, 300 Kcmil
Mfr # LCAN300-38-X
Zoro # G0772937
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 300 kcmil
- Connector Type Standard Barrel
- Width 0.81"
- Material Tin-Plated Copper
- Length 2.96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAN300-38-X
- Zoro # G0772937
- UPC # 7498360344
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 300 kcmil |
Width | 0.81" |
Length | 2.96" |
Overall Length | 2.96 in |
Tongue Width (In.) | 0.81 |
Stud Hole Size (mm) | 9.5 |
Wire Strip Length (mm) | 38.1 |
Stud Hole Size (In.) | 44993 |
Overall Length (mm) | 74.7 |
Wire Strip Length (In.) | 1.5 |
Tongue Width (mm) | 20.6 |
Overall Length (In.) | 2.96 |
Copper Code Conductor Size (kcmil) | 300 |
Barrel Length (In.) | 1.44 |
Barrel Length (mm) | 36.6 |
Description
Lug Compression Connector,300 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Brass Insert Pins (IN460DM)
- AC WORKS 1FT L15-20P 3-Phase 20A 250V 4-Prong Plug to 6-15/20R 250V 15/20A T-Blade (L1520620-012)
- BELL OUTDOOR Swing Arm Extension Adapter, Adapter Accessory, 1 Gang, Aluminum, Extension/Adapter (5413-0)
- E-MAX Trip Indication 10A Other Relay (6319233)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- NATIONAL HARDWARE J-BOLT ZNC PLT3/8X3-3/4"" (N232-942)
- Panduit Compression Lugs