Shop All Compression Lugs
Panduit
Lug Compression Connector, 300 Kcmil
Mfr # LCAF300-38-6
Zoro # G0772620
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 300 kcmil
- Connector Type Flared Barrel
- Width 1.39"
- Material Tin-Plated Copper
- Length 3.37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAF300-38-6
- Zoro # G0772620
- UPC # 7498374451
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 300 kcmil |
Width | 1.39" |
Length | 3.37" |
Overall Length | 3.37 in |
Barrel Length (mm) | 42 |
Class M Copper Flex Conductor Size (kcmil) | 300 |
Wire Strip Length (In.) | 1.75 |
Class K Copper Flex Conductor Size (kcmil) | 300 |
Tongue Width (In.) | 1.39 |
Stud Hole Size (In.) | 44993 |
Tongue Width (mm) | 35.3 |
Stud Hole Size (mm) | 9.5 |
Overall Length (mm) | 85.6 |
Overall Length (In.) | 3.37 |
Wire Strip Length (mm) | 44.5 |
Barrel Length (In.) | 1.65 |
Description
Lug Compression Connector,300 Kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lmt Swtch Hd, Rllr Lvr Plngr, Top, 1.37 In (ZCKD21)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC, 100 PK (509153-100)
- LUTRON Smart 3-Way Dimmer Kit, White (P-DIM-3WAY-WH)
- WIEGMANN Back Panel, 30.00" H, 20.00" W (NP3020C)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- FIRESTIK Firestik K4 STUD MOUNT .38 in.X24 THREAD LUG (K4)
- Panduit Compression Lugs