Shop All Compression Lugs
Panduit
Lug Compression Connector, 300 Kcmil
Mfr # LCA300-38-X
Zoro # G0771622
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 300 kcmil
- Connector Type Standard Barrel
- Width 1.19"
- Material Tin-Plated Copper
- Length 2.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA300-38-X
- Zoro # G0771622
- UPC # 7498390196
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 300 kcmil |
Width | 1.19" |
Length | 2.94" |
Overall Length | 2.94 in |
Stud Hole Size (mm) | 9.5 |
Wire Strip Length (mm) | 38.1 |
Barrel Length (mm) | 36.6 |
Barrel Length (In.) | 1.44 |
Overall Length (mm) | 74.7 |
Tongue Width (In.) | 1.19 |
Wire Strip Length (In.) | 1.5 |
Overall Length (In.) | 2.94 |
Tongue Width (mm) | 30.2 |
Stud Hole Size (In.) | 44993 |
Copper Code Conductor Size (kcmil) | 300 |
Description
Lug Compression Connector,300 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, IEC 320 Devices, Female Connector, 16A 250V, International Rated, Pressure Screw Terminal, Black, Single Pack (H320C)
- SIEMENS 12A 120VAC S00 CONTACTOR 1NO (3RT2017-1AK61)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BC3)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- PANDUIT Replacement for Panduit Lcbx6-14-l (LCBX6-14-L PANDUIT)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- PANDUIT Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s (PNL-4-C)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M10E38)
- Panduit Compression Lugs